Skip Content
CAPSCREW FLNG D6921 8.8 YP M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLNG D6921 8.8 YP M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.060.0025
  • Mfr. Model # M01256.060.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Head Type Hexagonal w/ Flange
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 6.6mm
  • Head Width 10mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 6921
  • Fastener Length 25mm
  • Flange Dia. 14.2mm
  • Min. Thread Length 18mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list