Skip Content
CAPSCREW FLNG D6921 8.8 YP M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLNG D6921 8.8 YP M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.060.0020
  • Mfr. Model # M01256.060.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal w/ Flange
  • Item Hex Head Cap Screw
  • Thread Direction Right Hand
  • Head Height 6.6mm
  • Head Width 10mm
  • Dia./Thread Size M6-1
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 6921
  • Fastener Length 20mm
  • Min. Thread Length 18mm
  • Flange Dia. 14.2mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list