Skip Content
CAPSCREW FLNG D6921 8.8 YP M14-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLNG D6921 8.8 YP M14-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04132.140.0035
  • Mfr. Model # M04132.140.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.58 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal w/ Flange
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 12.8mm
  • Head Width 18mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M14-2.00
  • Screw Grade/Class Class 10.9
  • Fastener Length 35mm
  • Fastener Finish Plain
  • Screw Industry Standards DIN 6921
  • Flange Dia. 30.5mm
  • Min. Thread Length 34mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list