Skip Content
CAPSCREW FLNG D6921 8.8 YP M14-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FLNG D6921 8.8 YP M14-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01256.140.0035
  • Mfr. Model # M01256.140.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.47 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal w/ Flange
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Thread Direction Right Hand
  • Tensile Strength 116,030 PSI
  • Head Height 12.8mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M14-2.00
  • Head Width 18mm
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 6921
  • Screw Grade/Class Class 8.8
  • Fastener Length 35mm
  • Flange Dia. 30.5mm
  • Min. Thread Length 34mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list