Skip Content
Discontinued with Replacement
CAPSCREW FH SKT 7991-A4 SS 5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW FH SKT 7991-A4 SS 5X16

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMRS028-005-0016
  • Mfr. Model # S028-005-0016
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CAPSCREW FLT I10642 SS A4 M5-0.8X16

Price: NA

Technical Specs

  • Screw Style Socket Head Cap Screw
  • Material Grade A4
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list