Skip Content
CAPSCREW FH SKT 1/4X3/4 NC 316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW FH SKT 1/4X3/4 NC 316SS

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS32FS25C75
  • Mfr. Model # 32FS25C75
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 999
  • Shipping Weight 0.01 lbs

Product Details

Cap screw, socket flat head, 316 stainless steel. Size 1/4 x 3/4 inch.

Technical Specs

  • Item Cap Screws
  • Head Dia. 0.531"
  • Thread Length 3/4"
  • Dia./Thread Size 1/4"
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 316
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list