Skip Content
CAPSCREW D961 8.8 YP MF M14-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D961 8.8 YP MF M14-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01250.140.0025
  • Mfr. Model # M01250.140.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric Fine
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • Head Width 22mm
  • Dia./Thread Size M14-1.50
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ISO 8676
  • Screw Grade/Class Class 8.8
  • Fastener Length 25mm
  • Min. Thread Length 25mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list