Skip Content
CAPSCREW D961 8.8 YP MEF M20-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D961 8.8 YP MEF M20-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01251.200.0080
  • Mfr. Model # M01251.200.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.56 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type Metric Extra Fine
  • Tensile Strength 116,030 PSI
  • Head Width 30mm
  • Thread Direction Right Hand
  • Head Height 12.5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M20-1.50
  • Fastener Finish Zinc Yellow
  • Fastener Length 80mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 8676
  • Min. Thread Length 80mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List