Skip Content
CAPSCREW D961 8.8 YP MEF M20-1.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D961 8.8 YP MEF M20-1.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01251.200.0040
  • Mfr. Model # M01251.200.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Thread Type Metric Extra Fine
  • Thread Direction Right Hand
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Proof Load 84,122 PSI
  • Head Width 30mm
  • Head Height 12.5mm
  • Dia./Thread Size M20-1.50
  • Fastener Finish Zinc Yellow
  • Fastener Length 40mm
  • Screw Industry Standards ISO 8676
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 40mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list