Skip Content
CAPSCREW D961 8.8 MEF M18-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D961 8.8 MEF M18-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01071.180.0050
  • Mfr. Model # M01071.180.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.99 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric Extra Fine
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 11.5mm
  • Head Width 27mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M18-1.50
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 8676
  • Fastener Length 50mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel
  • Min. Thread Length 50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List