CAPSCREW D961 8.8 MEF M18-1.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D961 8.8 MEF M18-1.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01071.180.0045
  • Mfr. Model # M01071.180.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.44 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Height 11.5mm
  • Head Width 27mm
  • Dia./Thread Size M18-1.50
  • Proof Load 84,122 PSI
  • Fastener Finish Plain
  • Fastener Length 45mm
  • Fastener Industry Standards ISO 8676
  • Basic Material Steel
  • System of Measurement Metric
  • Min. Thread Length 45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list