CAPSCREW D961 8.8 MEF M12-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D961 8.8 MEF M12-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01071.120.0025
  • Mfr. Model # M01071.120.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.08 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Head Width 19mm
  • Proof Load 84,122 PSI
  • Head Height 7.5mm
  • Dia./Thread Size M12-1.25
  • Fastener Finish Plain
  • Fastener Length 25mm
  • Fastener Industry Standards ISO 8676
  • System of Measurement Metric
  • Basic Material Steel
  • Min. Thread Length 25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list