Skip Content
CAPSCREW D961 8.8 MEF M10-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D961 8.8 MEF M10-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01071.100.0040
  • Mfr. Model # M01071.100.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.78 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Type Metric Extra Fine
  • Thread Direction Right Hand
  • Tensile Strength 116,030 PSI
  • Head Height 6.4mm
  • Head Width 17mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 8676
  • Fastener Length 40mm
  • Thread Style Fully Threaded
  • Basic Material Steel
  • System of Measurement Metric
  • Min. Thread Length 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list