CAPSCREW D961 8.8 MEF M10-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D961 8.8 MEF M10-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01071.100.0020
  • Mfr. Model # M01071.100.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Head Height 6.4mm
  • Head Width 17mm
  • Dia./Thread Size M10-1.00
  • Proof Load 84,122 PSI
  • Fastener Finish Plain
  • Fastener Industry Standards ISO 8676
  • Fastener Length 20mm
  • Basic Material Steel
  • System of Measurement Metric
  • Min. Thread Length 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list