Skip Content
CAPSCREW D961 10.9 MEF M18-1.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D961 10.9 MEF M18-1.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04171.180.0060
  • Mfr. Model # M04171.180.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.59 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Tensile Strength 145,038 PSI
  • Thread Type Metric Extra Fine
  • Head Height 11.5mm
  • Proof Load 120,381 PSI
  • Head Width 27mm
  • Dia./Thread Size M18-1.50
  • Fastener Finish Plain
  • Screw Industry Standards ISO 8676
  • Screw Grade/Class Class 10.9
  • Fastener Length 60mm
  • Min. Thread Length 60mm
  • Thread Style Fully Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list