Skip Content
CAPSCREW D960 8.8 YP MF M16-1.5X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 YP MF M16-1.5X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01240.160.0075
  • Mfr. Model # M01240.160.0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Technical Specs

  • Tensile Strength 116,030 PSI
  • Thread Type Metric Fine
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 10mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M16-1.50
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 8765
  • Fastener Finish Zinc Yellow
  • Fastener Length 75mm
  • Min. Thread Length 38mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list