Skip Content
CAPSCREW D960 8.8 YP MF M10-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 YP MF M10-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01240.100.0040
  • Mfr. Model # M01240.100.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Type Metric Fine
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.25
  • Head Height 6.4mm
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ISO 8765
  • Fastener Length 40mm
  • Screw Grade/Class Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list