Skip Content
CAPSCREW D960 8.8 YP MEF M18-1.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 YP MEF M18-1.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01241.180.0070
  • Mfr. Model # M01241.180.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric Extra Fine
  • Head Width 27mm
  • Head Height 11.5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M18-1.50
  • Fastener Finish Zinc Yellow
  • Fastener Length 70mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 8765
  • Min. Thread Length 42mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list