Skip Content
CAPSCREW D960 8.8 MF M8-1X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MF M8-1X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.080.0070
  • Mfr. Model # M01060.080.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric Fine
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Height 5.3 mm
  • Head Width 13 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 960
  • Screw Grade/Class Class 8.8
  • Fastener Length 70mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 22mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M8-1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list