CAPSCREW D960 8.8 MF M8-1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D960 8.8 MF M8-1X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.080.0050
  • Mfr. Model # M01060.080.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.29 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Head Height 5.3 mm
  • Head Width 13 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 960
  • Fastener Length 50mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 22mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.00
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list