Skip Content
CAPSCREW D960 8.8 MF M8-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MF M8-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.080.0035
  • Mfr. Model # M01060.080.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.97 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric Fine
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Proof Load 84,122 PSI
  • Head Width 13mm
  • Dia./Thread Size M8-1.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 8765
  • Fastener Length 35mm
  • Min. Thread Length 22mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list