Skip Content
CAPSCREW D960 8.8 MF M24-2X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MF M24-2X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.240.0090
  • Mfr. Model # M01060.240.0090
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.29 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Thread Style Metric
  • Thread Type Metric Fine
  • Proof Load 580 N/mm²
  • Head Height 15 mm
  • Head Width 36 mm
  • Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 960
  • Fastener Length 90mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 54mm
  • System of Measurement Metric
  • Dia./Thread Size M24-2.00
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list