close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
CAPSCREW D960 8.8 MF M16-1.5X90
- Item # FPBM01060.160.0090
- Mfr. Model # M01060.160.0090
- UNSPSC # 27111601
- CATALOGUE PAGE # N/A
- Shipping Weight 3.86 lbs
Technical Specs
- Temp. Range -50 Degrees C to 150 Degrees C
- Tensile Strength 800 N/mm²
- Head Type Hexagonal
- Rockwell Hardness 22 to 34
- Head Height 10 mm
- Head Width 24 mm
- Proof Load 580 N/mm²
- Fastener Finish Blank Steel
- Fastener Industry Standards DIN 960
- Fastener Length 90mm
- Item Hex Head Cap Screw
- Min. Thread Length 38mm
- Dia./Thread Size M16-1.50
- System of Measurement Metric
- Basic Material Steel
Compliance and Restrictions
-
None