Discontinued with Replacement
CAPSCREW D960 8.8 MF M16-1.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D960 8.8 MF M16-1.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.160.0055
  • Mfr. Model # M01060.160.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.257 lbs
Suggested Replacement Product
CAPSCREW D960 8.8 MF M16-1.5X55,25/PK

Web Price : $21.83 / PACKAGE

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Head Height 10 mm
  • Head Width 24 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 960
  • Fastener Length 55mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 38mm
  • Dia./Thread Size M16-1.50
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list