Discontinued with Replacement
CAPSCREW D960 8.8 MF M16-1.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D960 8.8 MF M16-1.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.160.0130
  • Mfr. Model # M01060.160.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs
Suggested Replacement Product
CAPSCREW D960 8.8 MF M16-1.5X130,10/PK

Your Price: NA

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Head Width 24 mm
  • Proof Load 580 N/mm²
  • Head Height 10 mm
  • Rockwell Hardness 22 to 34
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 960
  • Fastener Length 130mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 57mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M16-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list