Discontinued with Replacement
CAPSCREW D960 8.8 MF M16-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D960 8.8 MF M16-1.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.160.0120
  • Mfr. Model # M01060.160.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.482 lbs
Suggested Replacement Product
CAPSCREW D960 8.8 MF M16-1.5X120,10/PK

Your Price: NA

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Head Width 24 mm
  • Head Height 10 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Length 120mm
  • Fastener Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel
  • Min. Thread Length 38mm
  • Dia./Thread Size M16-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list