Skip Content
CAPSCREW D960 8.8 MF M16-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MF M16-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.160.0100
  • Mfr. Model # M01060.160.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.21 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 22 to 34
  • Head Width 24 mm
  • Thread Type Metric Fine
  • Head Height 10 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Fastener Length 100mm
  • Screw Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 38mm
  • Dia./Thread Size M16-1.50
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list