Discontinued with Replacement
CAPSCREW D960 8.8 MF M14-1.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D960 8.8 MF M14-1.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.140.0070
  • Mfr. Model # M01060.140.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.235 lbs
Suggested Replacement Product
CAPSCREW D960 8.8 MF M14-1.5X70,25/PK

Your Price : NA PACKAGE

Technical Specs

  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness 22 to 34
  • Head Type Hexagonal
  • Head Height 8.8 mm
  • Proof Load 580 N/mm²
  • Head Width 21 mm
  • Fastener Finish Blank Steel
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 34mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list