CAPSCREW D960 8.8 MF M14-1.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D960 8.8 MF M14-1.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.140.0060
  • Mfr. Model # M01060.140.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.275 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Head Width 21 mm
  • Head Height 8.8 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Length 60mm
  • Fastener Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 34mm
  • Dia./Thread Size M14-1.50
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list