Skip Content
CAPSCREW D960 8.8 MF M14-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MF M14-1.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.140.0120
  • Mfr. Model # M01060.140.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Type Metric Fine
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Width 21 mm
  • Head Height 8.8 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 960
  • Fastener Length 120mm
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M14-1.50
  • Min. Thread Length 34mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List