Discontinued with Replacement
CAPSCREW D960 8.8 MF M12-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D960 8.8 MF M12-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.120.0080
  • Mfr. Model # M01060.120.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.184 lbs
Suggested Replacement Product
CAPSCREW D960 8.8 MF M12-1.5X80,25/PK

Web Price : $14.16 / PACKAGE

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Head Height 7.5 mm
  • Proof Load 580 N/mm²
  • Head Width 19 mm
  • Fastener Finish Blank Steel
  • Fastener Length 80mm
  • Fastener Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 30mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M12-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list