CAPSCREW D960 8.8 MF M12-1.5X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D960 8.8 MF M12-1.5X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.120.0065
  • Mfr. Model # M01060.120.0065
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.715 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 960
  • Fastener Length 65mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Min. Thread Length 30mm
  • Dia./Thread Size M12-1.50
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list