Skip Content
CAPSCREW D960 8.8 MF M12-1.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MF M12-1.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.120.0060
  • Mfr. Model # M01060.120.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.275 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Metric
  • Thread Type Metric Fine
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 to 34
  • Thread Direction Right Hand
  • Head Height 7.5 mm
  • Proof Load 580 N/mm²
  • Head Width 19 mm
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 960
  • Fastener Length 60mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 30mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M12-1.50

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List