Skip Content
CAPSCREW D960 8.8 MF M12-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MF M12-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.120.0100
  • Mfr. Model # M01060.120.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.725 lbs

Technical Specs

  • Thread Type Metric Fine
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness 22 to 34
  • Tensile Strength 800 N/mm²
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Proof Load 580 N/mm²
  • Fastener Length 100mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 30mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M12-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list