Skip Content
CAPSCREW D960 8.8 MF M10-1.25X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MF M10-1.25X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.100.0075
  • Mfr. Model # M01060.100.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.03 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 800 N/mm²
  • Thread Style Metric
  • Rockwell Hardness 22 to 34
  • Thread Type Metric Fine
  • Thread Direction Right Hand
  • Head Height 6.4 mm
  • Proof Load 580 N/mm²
  • Head Width 17 mm
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 960
  • Screw Grade/Class Class 8.8
  • Fastener Length 75mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 26mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.25
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list