CAPSCREW D960 8.8 MF M10-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D960 8.8 MF M10-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01060.100.0070
  • Mfr. Model # M01060.100.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.03 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness 22 to 34
  • Head Height 6.4 mm
  • Head Width 17 mm
  • Proof Load 580 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 960
  • Fastener Length 70mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 26mm
  • Dia./Thread Size M10-1.25
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list