Skip Content
CAPSCREW D960 8.8 MEF M20-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MEF M20-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01061.200.0080
  • Mfr. Model # M01061.200.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.71 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric Extra Fine
  • Head Height 12.5mm
  • Head Width 30mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M20-1.50
  • Fastener Finish Plain
  • Screw Industry Standards ISO 8765
  • Screw Grade/Class Class 8.8
  • Fastener Length 80mm
  • Min. Thread Length 46mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list