Skip Content
CAPSCREW D960 8.8 MEF M20-1.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D960 8.8 MEF M20-1.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01061.200.0100
  • Mfr. Model # M01061.200.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.81 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Type Metric Extra Fine
  • Thread Direction Right Hand
  • Head Height 12.5mm
  • Head Width 30mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M20-1.50
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Fastener Length 100mm
  • Screw Industry Standards ISO 8765
  • Min. Thread Length 46mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list