Skip Content
CAPSCREW D960 8.8 MEF M12-1.25X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MEF M12-1.25X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01061.120.0090
  • Mfr. Model # M01061.120.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric Extra Fine
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Head Width 19mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.25
  • Screw Industry Standards ISO 8765
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Fastener Length 90mm
  • Min. Thread Length 30mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list