Skip Content
CAPSCREW D960 8.8 MEF M12-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MEF M12-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01061.120.0060
  • Mfr. Model # M01061.120.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.28 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Type Metric Extra Fine
  • Head Height 7.5mm
  • Thread Direction Right Hand
  • Head Width 19mm
  • Dia./Thread Size M12-1.25
  • Proof Load 84,122 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards ISO 8765
  • Fastener Length 60mm
  • Min. Thread Length 30mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List