Skip Content
CAPSCREW D960 8.8 MEF M12-1.25X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MEF M12-1.25X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01061.120.0110
  • Mfr. Model # M01061.120.0110
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.06 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric Extra Fine
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.25
  • Head Width 19mm
  • Fastener Finish Plain
  • Screw Industry Standards ISO 8765
  • Fastener Length 19mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 30mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List