Skip Content
CAPSCREW D960 8.8 MEF M10-1X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MEF M10-1X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01061.100.0060
  • Mfr. Model # M01061.100.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Type Metric Extra Fine
  • Thread Direction Right Hand
  • Head Width 17mm
  • Dia./Thread Size M10-1.00
  • Proof Load 84,122 PSI
  • Head Height 6.4mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Fastener Length 60mm
  • Screw Industry Standards ISO 8765
  • Min. Thread Length 26mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list