Skip Content
CAPSCREW D960 8.8 MEF M10-1X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 8.8 MEF M10-1X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01061.100.0100
  • Mfr. Model # M01061.100.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.83 lbs

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Type Metric Extra Fine
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 6.4mm
  • Head Width 17mm
  • Dia./Thread Size M10-1.00
  • Proof Load 84,122 PSI
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 8765
  • Fastener Length 100mm
  • Min. Thread Length 26mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list