Skip Content
CAPSCREW D960 10.9 MF M8-1X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M8-1X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.080.0090
  • Mfr. Model # M04160.080.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.485 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Thread Style Metric
  • Thread Type Metric Fine
  • Head Height 5.3 mm
  • Thread Direction Right Hand
  • Head Width 13 mm
  • Proof Load 830 N/mm²
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 960
  • Fastener Length 90mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 22mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M8-1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list