Skip Content
CAPSCREW D960 10.9 MF M8-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M8-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.080.0040
  • Mfr. Model # M04160.080.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric Fine
  • Thread Style Metric
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Width 13 mm
  • Head Height 5.3 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 960
  • Fastener Length 40mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 22mm
  • Basic Material Steel
  • System of Measurement Metric
  • Dia./Thread Size M8-1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list