Skip Content
CAPSCREW D960 10.9 MF M24-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M24-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.240.0080
  • Mfr. Model # M04160.240.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.58 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type Metric Fine
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Head Width 36 mm
  • Head Height 15 mm
  • Proof Load 830 N/mm²
  • Fastener Length 80mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 54mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M24-2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list