Discontinued with Replacement
CAPSCREW D960 10.9 MF M24-2X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D960 10.9 MF M24-2X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.240.0150
  • Mfr. Model # M04160.240.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.393 lbs
Suggested Replacement Product
CAPSCREW D960 10.9 MF M24-2X150,5/PK

Web Price : $76.12 / PACKAGE

Technical Specs

  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness 32 to 39
  • Head Height 15 mm
  • Head Width 36 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 960
  • Fastener Length 150mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 73mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M24-2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list