Discontinued with Replacement
CAPSCREW D960 10.9 MF M16-1.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D960 10.9 MF M16-1.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.160.0090
  • Mfr. Model # M04160.160.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.387 lbs
Suggested Replacement Product
CAPSCREW D960 10.9 MF M16-1.5X90,10/PK

Web Price : $31.14 / PACKAGE

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Head Height 10 mm
  • Rockwell Hardness 32 to 39
  • Proof Load 830 N/mm²
  • Head Width 24 mm
  • Fastener Finish Blank Steel
  • Fastener Length 90mm
  • Fastener Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 38mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M16-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list