Skip Content
CAPSCREW D960 10.9 MF M14-1.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M14-1.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.140.0070
  • Mfr. Model # M04160.140.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type Metric Fine
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Head Height 8.8 mm
  • Proof Load 830 N/mm²
  • Thread Direction Right Hand
  • Head Width 21 mm
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 960
  • Fastener Length 70mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 34mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M14-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list