Skip Content
CAPSCREW D960 10.9 MF M14-1.5X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D960 10.9 MF M14-1.5X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04160.140.0110
  • Mfr. Model # M04160.140.0110
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Rockwell Hardness 32 to 39
  • Thread Type Metric Fine
  • Thread Direction Right Hand
  • Head Height 8.8 mm
  • Head Width 21 mm
  • Proof Load 830 N/mm²
  • Fastener Finish Blank Steel
  • Fastener Length 110mm
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 960
  • Item Hex Head Cap Screw
  • Min. Thread Length 34mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M14-1.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list